Danger Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0458-ND_7X5

  • Mfr # LCU4-0458-ND_7X5

  • Zoro # G9341766


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Header
Danger
Legend
Pesticide Storage Area
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0458-ND_7X5
Zoro #
G9341766
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Pesticide Storage Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Black, Red
Sign Legend Text Color
Black
Sign Legend Background Color
White
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header
Danger
Corrosion Resistant
No
Abrasion Resistant
No
Sign Header Text Color
White
Sign Format
Traditional OSHA
Sign Legend
Pesticide Storage Area
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Mirror Print
No
Sign Legend Style
Text
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
50 Degrees F
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 yr
Material Properties
Flexible
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Write on Surface
No
Glow In The Dark
No
Number of Printed Sides
1
Maximum Service Temperature
210 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header Style
Text
Adhesive Type
Acrylic
Product Type
Pesticide Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pesticide Storage Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.