Danger Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0530-ND_7X5

  • Mfr # LCU4-0530-ND_7X5

  • Zoro # G9349667


product price:  $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Header
Danger
Legend
Propane No Smoking No Open Flames
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0530-ND_7X5
Zoro #
G9349667
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Propane No Smoking No Open Flames
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Text
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Sign Header Text Color
White
State Specific Sign
No
Corrosion Resistant
No
Maximum Service Temperature
210 Degrees F
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
No
Minimum Application Temperature
50 Degrees F
Sign Header
Danger
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend
Propane No Smoking No Open Flames
Write on Surface
No
Sign Mounting Location
Wall
Sign Header Style
Text
Mirror Print
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
No Protective Coating
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Legend Style
Text
Average Outdoor Durability
1 yr
Product Type
Propane Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Propane No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.