Danger Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0690-ND_7X5

  • Mfr # LCU4-0690-ND_7X5

  • Zoro # G9466479


product price:  $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Header
Danger
Legend
Do Not Enter Truck Or Trailer With Forklift Until Wheels Are Chocked
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0690-ND_7X5
Zoro #
G9466479
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Enter Truck Or Trailer With Forklift Until Wheels Are Chocked
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Header Background Color
Black, Red
Sign Legend Color
Black
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Legend
Do Not Enter Truck Or Trailer With Forklift Until Wheels Are Chocked
Average Outdoor Durability
1 yr
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Graffiti Resistant
No
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Sign Header Style
Text
Material Properties
Flexible
Metal Detectable
No
Write on Surface
No
Sign Legend Background Color
White
Sign Legend Style
Text
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Header
Danger
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Minimum Application Temperature
50 Degrees F
Maximum Service Temperature
210 Degrees F
Product Type
Chock Wheels Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Truck Or Trailer With Forklift Until Wheels Are Chocked, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.