Danger Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, LCU4-0253-RD_7X5

  • Mfr # LCU4-0253-RD_7X5

  • Zoro # G8760300


product price:  $4.29
/ea

Key Features

Header
Danger
Legend
Fall Hazard
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0253-RD_7X5
Zoro #
G8760300
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Fall Hazard
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Header Legend Color
White
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Sign Legend
Fall Hazard
ANSI 969 Compliant
No
State Specific Sign
No
Legend Pictogram ID
PSTF-24
Graffiti Resistant
No
Write on Surface
No
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
15 ft
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Abrasion Resistant
No
Average Outdoor Durability
1 yr
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Anti-Slip Surface
No
Legend Pictogram Description
Fall Hazard
Protective Coating
No Protective Coating
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Fall Hazard Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Fall Hazard, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.