Danger Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, LCU4-0255-RD_7X5

  • Mfr # LCU4-0255-RD_7X5

  • Zoro # G8760355


product price:  $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Header
Danger
Legend
Watch For Falling Debris
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0255-RD_7X5
Zoro #
G8760355
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Watch For Falling Debris
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
White
Header Background Color
Black, Red
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Abrasion Resistant
No
Corrosion Resistant
No
Anti-Slip Surface
No
Average Outdoor Durability
1 yr
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Adhesive Style
Permanent
Mirror Print
No
Sign Legend
Watch For Falling Debris
Sign Header
Danger
Write on Surface
No
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Legend Pictogram Description
Falling Debris Overhead Hazard
Legend Pictogram ID
PPIC-87
Sign Header Text Color
White
Product Type
Construction Area Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch For Falling Debris, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.