Danger Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, LCU4-0279-RD_7X5

  • Mfr # LCU4-0279-RD_7X5

  • Zoro # G8762629


product price:  $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Header
Danger
Legend
Spill Cleanup In Progress Stay Clear
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0279-RD_7X5
Zoro #
G8762629
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Spill Cleanup In Progress Stay Clear
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
Sign Legend Color
Black
Header Legend Color
White
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Mirror Print
No
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Number of Printed Sides
1
Anti-Slip Surface
No
Graffiti Resistant
No
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Legend Pictogram Description
Spill Cleanup
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Spill Cleanup In Progress Stay Clear
Maximum Viewing Distance - Favorable Conditions
15 ft
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Legend Pictogram ID
PHSK-22
Average Outdoor Durability
1 yr
Corrosion Resistant
No
Sign Header Text Color
White
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend Background Color
White
Sign Header Style
Text
Glow In The Dark
No
Sign Mounting Location
Wall
Product Type
Wall Mount Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Spill Cleanup In Progress Stay Clear, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products