Danger Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, LCU4-0525-RD_7X5

  • Mfr # LCU4-0525-RD_7X5

  • Zoro # G9349341


product price:  $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Header
Danger
Legend
Battery Charging Area No Smoking
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0525-RD_7X5
Zoro #
G9349341
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Battery Charging Area No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
Double-Sided
No
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Battery Charging Area No Smoking
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Write on Surface
No
Graffiti Resistant
No
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Average Outdoor Durability
1 yr
Sign Header
Danger
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Adhesive Type
Acrylic
Material Properties
Flexible
Corrosion Resistant
No
State Specific Sign
No
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
ANSI 969 Compliant
No
Metal Detectable
No
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Glow In The Dark
No
Product Type
Battery Charging Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Battery Charging Area No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.