Danger Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1314-RD_7X5

  • Mfr # U3-1314-RD_7X5

  • Zoro # G2749866


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Danger
Legend
Do Not Enter Authorized Personnel Only
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1314-RD_7X5
Zoro #
G2749866
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Enter Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Background Color
White
Double-Sided
No
Legend Color
Black
Header Legend Color
White
Sign Legend Color
Black
ANSI Compliant
Yes
Material
Vinyl
Legend Style
Text
Legend/Background Color
Red and Black/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
State Specific Sign
No
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Anti-Slip Surface
No
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend Background Color
White
Adhesive Type
Acrylic
Sign Legend
Do Not Enter Authorized Personnel Only
Adhesive Style
Permanent
Write on Surface
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.