Danger Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1732-RD_7X5

  • Mfr # U3-1732-RD_7X5

  • Zoro # G2742988


product price:  $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
Danger
Legend
Kerosene No Smoking No Open Flames
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1732-RD_7X5
Zoro #
G2742988
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Kerosene No Smoking No Open Flames
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Background Color
White
Material
Vinyl
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Legend/Background Color
Red and Black/White
Header Legend Color
White
Legend Style
Text
Double-Sided
No
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
State Specific Sign
No
Corrosion Resistant
No
Sign Legend
Kerosene No Smoking No Open Flames
Sign Header Text Color
White
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 yr
Sign Header Style
Text
Adhesive Style
Permanent
Anti-Slip Surface
No
Write on Surface
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black, Red, White
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Metal Detectable
No
Glow In The Dark
No
Chemical Resistant
No
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
White
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
Clear Film Laminate
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Kerosene No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.