Danger Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1773-RD_7X5

  • Mfr # U3-1773-RD_7X5

  • Zoro # G2742531


product price:  $3.19
/ea
Sold in multiples of 4 for $12.76

Key Features

Header
Danger
Legend
Look Out For Fork Trucks
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1773-RD_7X5
Zoro #
G2742531
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Look Out For Fork Trucks
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Background Color
White
Header Legend Color
White
Material
Vinyl
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Number of Printed Sides
1
Glow In The Dark
No
Sign Header Text Color
White
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
State Specific Sign
No
Corrosion Resistant
No
Average Outdoor Durability
1 yr
Abrasion Resistant
No
Sign Legend Style
Text
Adhesive Style
Permanent
Includes Mounting Hardware
No
Sign Header
Danger
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Sign Legend
Look Out For Fork Trucks
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Fork Trucks, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.