Danger Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1958-RD_7X5

  • Mfr # U3-1958-RD_7X5

  • Zoro # G0707519


product price:  $3.29
/ea

Key Features

Header
Danger
Legend
Roof Access Authorized Personnel Only
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1958-RD_7X5
Zoro #
G0707519
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Roof Access Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Material
Vinyl
ANSI Compliant
Yes
Sign Legend Color
Black
Language
English
Header Legend Color
White
Legend/Background Color
Red and Black/White
OSHA Compliant
Yes
Legend Style
Text
Background Color
White
Legend Color
Black
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Abrasion Resistant
No
Chemical Resistant
No
Sign Legend Style
Text
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header
Danger
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Legend
Roof Access Authorized Personnel Only
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Graffiti Resistant
Yes
Mirror Print
No
Includes Mounting Hardware
No
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
1 yr
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Roof Access Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.