Danger Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, U3-1739-RD_7X5

  • Mfr # U3-1739-RD_7X5

  • Zoro # G2742945


product price:  $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Header
Danger
Legend
Laser Operating
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1739-RD_7X5
Zoro #
G2742945
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Operating
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red, White
Sign Legend Color
Black
Subject Matter
Laser Hazard
Legend Style
Text
Material
Vinyl
Mounting Style
Adhesive-Backed
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Red and Black/White
ANSI Compliant
Yes
Background Color
White
Double-Sided
No
OSHA Compliant
Yes
Language
English
Legend Color
Black
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Background Color
White
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header
Danger
Number of Printed Sides
1
Average Outdoor Durability
1 yr
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black, Red, White
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Metal Detectable
No
Includes Mounting Hardware
No
Sign Legend
Laser Operating
Anti-Slip Surface
No
Sign Header Text Color
White
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Abrasion Resistant
No
Adhesive Type
Acrylic
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Operating, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products