Danger Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, U3-1748-RD_7X5

  • Mfr # U3-1748-RD_7X5

  • Zoro # G2742909


product price:  $3.19
/ea
Sold in multiples of 4 for $12.76

Key Features

Header
Danger
Legend
Laser Test Area Do Not Approach This Area When Red Light Is Flashing
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1748-RD_7X5
Zoro #
G2742909
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Test Area Do Not Approach This Area When Red Light Is Flashing
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Color
Black
Double-Sided
No
Subject Matter
Laser Hazard
Material
Vinyl
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Mounting Style
Adhesive-Backed
Background Color
White
Legend Style
Text
Legend/Background Color
Red And Black/White
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Sign Mounting Location
Wall
Anti-Slip Surface
No
Number of Printed Sides
1
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Average Outdoor Durability
1 yr
Sign Legend
Laser Test Area Do Not Approach This Area When Red Light Is Flashing
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Includes Mounting Hardware
No
Abrasion Resistant
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Material Properties
Flexible
Sign Header
Danger
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Metal Detectable
No
Sign Format
Traditional OSHA
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Legend Background Color
White
Graffiti Resistant
Yes

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Test Area Do Not Approach This Area When Red Light Is Flashing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products