Danger Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, U3-1799-RD_7X5

  • Mfr # U3-1799-RD_7X5

  • Zoro # G2742139


product price:  $3.19
/ea
Sold in multiples of 4 for $12.76

Key Features

Header
Danger
Legend
Microwave Oven In Use
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1799-RD_7X5
Zoro #
G2742139
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Microwave Oven In Use
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Double-Sided
No
Material
Vinyl
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Background Color
White
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Graffiti Resistant
Yes
Sign Legend
Microwave Oven In Use
Sign Legend Style
Text
State Specific Sign
No
Sign Header
Danger
Average Outdoor Durability
1 yr
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Mirror Print
No
Glow In The Dark
No
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Microwave Oven In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products