Danger Sign, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English
Mfr # LCU4-0002-ND_7X5
Zoro # G8736981
product price: $3.55
/eaSold in multiples of 3 for $10.65
Key Features
Header
Danger
Legend
Pinch Points. Watch Your Hands. Serious Injury Will Result.
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCU4-0002-ND_7X5
Zoro #
G8736981
UPC #
-
Country of Origin
United States
Dimensions
Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Points. Watch Your Hands. Serious Injury Will Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.