Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0025-ND_7X5

  • Zoro # G8739599


product price: $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Header
Danger
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0025-ND_7X5
Zoro #
G8739599
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
This Equipment Starts Automatically. Stay Clear.
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Red, Yellow
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram ID
PEQM-75
ANSI 969 Compliant
No
Minimum Application Temperature
50 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
This Equipment Starts Automatically. Stay Clear.
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Anti-Slip Surface
No
Maximum Service Temperature
210 Degrees F
Header Pictogram ID
PPIC-51
Sign Header Background Color
Red, Yellow
Average Outdoor Durability
1 yr
Sign Header
Danger
State Specific Sign
No
Material Properties
Flexible
Write on Surface
No
Number of Printed Sides
1
Graffiti Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
Sign Header Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Legend Pictogram Description
Machinery
Sign Header Text Color
White
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Metal Detectable
No
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Product Type
Machine & Operation Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Equipment Starts Automatically. Stay Clear., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.