Zoro Homepage

Danger Sign, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0139-ND_7X5

  • Zoro # G8752031


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
Danger
Legend
Electrical Equipment Authorized Personnel Only
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0139-ND_7X5
Zoro #
G8752031
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Electrical Equipment Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
Black
Header Background Color
Red, Yellow
Sign Legend Text Color
Black
Mirror Print
No
Sign Header Text Color
White
Average Outdoor Durability
1 yr
Sign Header
Danger
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Write on Surface
No
Corrosion Resistant
No
Sign Legend Background Color
White
Sign Legend
Electrical Equipment. Authorized Personnel Only.
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Application Temperature
50 Degrees F
Header Pictogram ID
PPIC-51
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Protective Coating
No Protective Coating
Legend Pictogram ID
PADM-46
Sign Legend Style
Symbol and Text
Maximum Service Temperature
210 Degrees F
Sign Header Style
Symbol and Text
Metal Detectable
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Legend Pictogram Description
No Entry
Adhesive Type
Acrylic
Adhesive Style
Permanent
Glow In The Dark
No
Sign Header Background Color
Red, Yellow
Product Type
Electrical Equipment Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Electrical Equipment. Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.