Zoro Homepage

Danger Sign, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0141-ND_7X5

  • Zoro # G8752269


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
Danger
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0141-ND_7X5
Zoro #
G8752269
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Hazard Area. No Unauthorized Personnel Beyond This Point.
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Background Color
Red, Yellow
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Average Outdoor Durability
1 yr
Protective Coating
No Protective Coating
Number of Printed Sides
1
Header Pictogram ID
PPIC-51
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Adhesive Type
Acrylic
Abrasion Resistant
No
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Legend Background Color
White
State Specific Sign
No
Minimum Application Temperature
50 Degrees F
Graffiti Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Hazard Area. No Unauthorized Personnel Beyond This Point.
Sign Header
Danger
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Legend Pictogram Description
No Entry
OSHA Regulations
OSHA 29 CFR 1910.145
Legend Pictogram ID
PADM-46
Mirror Print
No
Maximum Service Temperature
210 Degrees F
ANSI 969 Compliant
No
Sign Header Background Color
Red, Yellow
Sign Header Text Color
White
Sign Mounting Location
Wall
Material Properties
Flexible
Sign Format
ANSI/OSHA Format
Product Type
Hazard Area Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazard Area. No Unauthorized Personnel Beyond This Point., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.