Zoro Homepage

Danger Sign, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0254-ND_7X5

  • Zoro # G8760370


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Header
Danger
Legend
Overhead Hazard
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0254-ND_7X5
Zoro #
G8760370
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Overhead Hazard
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Background Color
Black, Red
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Format
ANSI/OSHA Format
Abrasion Resistant
No
Write on Surface
No
Sign Header Style
Text
Sign Legend
Overhead Hazard
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
White
Number of Printed Sides
1
Anti-Slip Surface
No
Maximum Service Temperature
210 Degrees F
Glow In The Dark
No
Material Properties
Flexible
Adhesive Style
Permanent
Mirror Print
No
Protective Coating
No Protective Coating
Minimum Application Temperature
50 Degrees F
Legend Pictogram Description
Falling Debris Overhead Hazard
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Average Outdoor Durability
1 yr
Sign Header Background Color
Black, Red, White
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
No Mounting Holes
Legend Pictogram ID
PPIC-87
Maximum Viewing Distance - Unfavorable Conditions
4 ft
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Product Type
Overhead Hazard Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Overhead Hazard, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.