Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0260-ND_7X5

  • Zoro # G8760888


product price: $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Header
Danger
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0260-ND_7X5
Zoro #
G8760888
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Follow Lockout/Tagout Procedures
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Background Color
Black, Red
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Header Legend Color
White
Sign Legend Text Color
Black
Corrosion Resistant
No
State Specific Sign
No
Sign Header
Danger
ANSI 969 Compliant
No
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Graffiti Resistant
No
Sign Legend
Follow Lockout/Tagout Procedures
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Write on Surface
No
Protective Coating
No Protective Coating
Sign Format
ANSI/OSHA Format
Sign Header Text Color
White
Maximum Service Temperature
210 Degrees F
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Header Style
Text
Mirror Print
No
Abrasion Resistant
No
Minimum Application Temperature
50 Degrees F
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Lockout
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Legend Pictogram ID
PLKT-09
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Sign Mounting Location
Wall
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Properties
Flexible
Product Type
Lockout Tagout Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Follow Lockout/Tagout Procedures, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products