Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU6-0146-ND_7X5

  • Zoro # G9481641


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
Warning
Legend
Property Protected By Electronic Alarm System
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0146-ND_7X5
Zoro #
G9481641
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Warning
Legend
Property Protected By Electronic Alarm System
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Orange
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
Header Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Abrasion Resistant
No
Maximum Service Temperature
210 Degrees F
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Sign Header Text Color
Black
Average Outdoor Durability
1 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Protective Coating
No Protective Coating
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Adhesive Type
Acrylic
Sign Header Style
Text
Sign Header
Warning
Sign Header Background Color
Orange
Adhesive Style
Permanent
State Specific Sign
No
Write on Surface
No
Metal Detectable
No
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Application Temperature
50 Degrees F
Sign Legend
Property Protected By Electronic Alarm System
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Graffiti Resistant
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Surveillance Warning Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Property Protected By Electronic Alarm System, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products