Zoro Homepage

Danger Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU4-0001-RD_7X5

  • Zoro # G8736841


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Header
Danger
Legend
Pinch Point. Watch Your Hands. Keep Hands Clear. Will Result In Severe Injury.
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0001-RD_7X5
Zoro #
G8736841
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Pinch Point. Watch Your Hands. Keep Hands Clear. Will Result In Severe Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
Black
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Red, Yellow
Sign Legend Text Color
Black
Legend Pictogram ID
PEQM-79
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
1 yr
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Header Pictogram ID
PPIC-51
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Red, Yellow
Sign Legend Background Color
White
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Sign Legend
Pinch Point. Watch Your Hands. Keep Hands Clear. Will Result In Severe Injury.
Sign Header
Danger
Number of Printed Sides
1
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Legend Pictogram Description
Machinery
Metal Detectable
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Write on Surface
No
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
15 ft
Mirror Print
No
Corrosion Resistant
No
Material Properties
Flexible
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Legend Style
Symbol and Text
Product Type
Pinch Point Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Point. Watch Your Hands. Keep Hands Clear. Will Result In Severe Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.