Zoro Homepage

Danger Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU4-0002-RD_7X5

  • Zoro # G8736990


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Header
Danger
Legend
Pinch Points. Watch Your Hands. Serious Injury Will Result.
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0002-RD_7X5
Zoro #
G8736990
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Pinch Points. Watch Your Hands. Serious Injury Will Result.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Red, Yellow
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Anti-Slip Surface
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
Sign Header
Danger
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Header Pictogram ID
PPIC-51
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Average Outdoor Durability
1 yr
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Sign Legend
Pinch Points. Watch Your Hands. Serious Injury Will Result.
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Red, Yellow
Graffiti Resistant
No
Abrasion Resistant
No
Metal Detectable
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Legend Pictogram ID
PEQM-79
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Legend Pictogram Description
Machinery
Product Type
Pinch Point Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Points. Watch Your Hands. Serious Injury Will Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.