Zoro Homepage

Danger Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU4-0039-RD_7X5

  • Zoro # G8741315


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Header
Danger
Legend
Crane Overhead. Proceed With Caution.
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0039-RD_7X5
Zoro #
G8741315
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Crane Overhead. Proceed With Caution.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header Background Color
Red, Yellow
Double-Sided
No
Header Legend Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Legend Pictogram Description
Overhead Crane Hazard
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
State Specific Sign
No
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Legend Pictogram ID
PPIC-86
Material Properties
Flexible
Number of Printed Sides
1
Sign Header
Danger
Write on Surface
No
Sign Header Background Color
Red, Yellow
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Sign Header Text Color
White
Sign Header Style
Symbol and Text
Metal Detectable
No
Header Pictogram ID
PPIC-51
Sign Legend
Crane Overhead. Proceed With Caution.
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Product Type
Crane & Hoists Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Crane Overhead. Proceed With Caution., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.