Zoro Homepage

Danger Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU4-0049-RD_7X5

  • Zoro # G8742730


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Header
Danger
Legend
High Voltage. Turn Power Off Before Servicing.
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0049-RD_7X5
Zoro #
G8742730
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage. Turn Power Off Before Servicing.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Red, Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Mirror Print
No
Header Pictogram ID
PPIC-51
Legend Pictogram ID
PELC-19
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Background Color
White
Adhesive Style
Permanent
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Legend Pictogram Description
Electrical Hazard
Material Properties
Flexible
Metal Detectable
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 yr
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Red, Yellow
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Write on Surface
No
Sign Legend
High Voltage. Turn Power Off Before Servicing.
Sign Header
Danger
ANSI 969 Compliant
No
Graffiti Resistant
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Sign Header Text Color
White
Product Type
High Voltage Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage. Turn Power Off Before Servicing., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.