Zoro Homepage

Danger Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU4-0139-RD_7X5

  • Zoro # G8752068


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Header
Danger
Legend
Electrical Equipment Authorized Personnel Only
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0139-RD_7X5
Zoro #
G8752068
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Electrical Equipment Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Red, Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Electrical Equipment. Authorized Personnel Only.
Material Properties
Flexible
Average Outdoor Durability
1 yr
Glow In The Dark
No
Mirror Print
No
ANSI 969 Compliant
No
Header Pictogram ID
PPIC-51
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Type
Acrylic
Sign Header Background Color
Red, Yellow
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Graffiti Resistant
No
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
White
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Write on Surface
No
Sign Header Style
Symbol and Text
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Protective Coating
No Protective Coating
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Legend Pictogram ID
PADM-46
Legend Pictogram Description
No Entry
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Metal Detectable
No
Anti-Slip Surface
No
Product Type
Electrical Equipment Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Electrical Equipment. Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.