Zoro Homepage

Danger Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU4-0145-RD_7X5

  • Zoro # G8752926


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Header
Danger
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0145-RD_7X5
Zoro #
G8752926
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
No Pedestrian Traffic. Accident Will Result In Severe Injury Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Red, Yellow
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Header Legend Color
Black
Double-Sided
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Properties
Flexible
Sign Header
Danger
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Graffiti Resistant
No
Anti-Slip Surface
No
Mirror Print
No
Abrasion Resistant
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
Sign Legend Background Color
White
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Header Text Color
White
Sign Legend
No Pedestrian Traffic. Accident Will Result In Severe Injury Or Death.
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Protective Coating
No Protective Coating
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Sign Header Background Color
Red, Yellow
Maximum Service Temperature
130 Degrees F
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Pedestrian Traffic Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Pedestrian Traffic. Accident Will Result In Severe Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.