Zoro Homepage

Danger Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU4-0262-RD_7X5

  • Zoro # G8760921


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Header
Danger
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0262-RD_7X5
Zoro #
G8760921
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Pinch Points. Watch Your Hands.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black, Red
Sign Legend Text Color
Black
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Legend Pictogram ID
PEQM-74
Adhesive Type
Acrylic
Sign Header
Danger
Metal Detectable
No
Graffiti Resistant
No
Number of Printed Sides
1
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Average Outdoor Durability
1 yr
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Legend Pictogram Description
Machinery Hazard
Corrosion Resistant
No
Sign Header Style
Text
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Mirror Print
No
Glow In The Dark
No
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Sign Header Text Color
White
Sign Legend
Pinch Points Watch Your Hands
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Product Type
Pinch Point Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Points Watch Your Hands, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.