Zoro Homepage

Danger Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU4-0467-RD_7X5

  • Zoro # G9342877


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Header
Danger
Legend
Ear protection required
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0467-RD_7X5
Zoro #
G9342877
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Ear protection required
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Color
White
Material
Vinyl
Language
English
Shape
Rectangle
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Sign Legend
Ear Protection Required
Corrosion Resistant
No
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Sign Legend Text Color
Black
Sign Legend Style
Text
Number of Printed Sides
1
Sign Mounting Location
Wall
Graffiti Resistant
No
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
4 ft
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 yr
Minimum Application Temperature
65 Degrees F
Protective Coating
No Protective Coating
Sign Header
Danger
Anti-Slip Surface
No
State Specific Sign
No
Product Type
Hearing Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.