Zoro Homepage

Danger Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU4-0678-RD_7X5

  • Zoro # G9465185


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Header
Danger
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0678-RD_7X5
Zoro #
G9465185
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Lockout/Tagout Before Set-Up, Maintenance, Service, Or Repair
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Header Legend Color
White
Double-Sided
No
Sign Legend Text Color
Black
Graffiti Resistant
No
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 yr
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Sign Header Background Color
Black, Red, White
Material Properties
Flexible
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Type
Acrylic
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
15 ft
Write on Surface
No
Sign Header Style
Text
Number of Printed Sides
1
Sign Header Text Color
White
Sign Legend
Lockout/Tagout Before Set-Up, Maintenance, Service, Or Repair
Corrosion Resistant
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Sign Legend Style
Text
Abrasion Resistant
No
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Metal Detectable
No
Protective Coating
No Protective Coating
Product Type
Lockout Tagout Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lockout/Tagout Before Set-Up, Maintenance, Service, Or Repair, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.