Zoro Homepage

Danger Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU6-0025-RD_7X5

  • Zoro # G9473086


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Header
Warning
Legend
This Machine Starts And Stops Automatically
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0025-RD_7X5
Zoro #
G9473086
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Warning
Legend
This Machine Starts And Stops Automatically
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
Black
Header Background Color
Orange, Yellow
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Sign Legend
This Machine Starts And Stops Automatically.
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram ID
PEQM-74
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Glow In The Dark
No
Mirror Print
No
Average Outdoor Durability
1 yr
Sign Mounting Location
Wall
Abrasion Resistant
No
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
Graffiti Resistant
No
Sign Header Background Color
Orange, Yellow
Header Pictogram ID
PPIC-51
Mounting Pattern
No Mounting Holes
Sign Header
Warning
Legend Pictogram Description
Equipment Hazard
Number of Printed Sides
1
Metal Detectable
No
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
Black
Sign Header Style
Symbol and Text
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Product Type
Machine & Operation Warning Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Machine Starts And Stops Automatically., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.