Zoro Homepage

Danger Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U3-1121-RD_7X5

  • Zoro # G2753077


product price: $2.95
/ea

Key Features

Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1121-RD_7X5
Zoro #
G2753077
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Engineer Grade
UV Resistant
No
Material
Vinyl
Header Legend Color
White
Header Background Color
Black, Red, White
Legend
Automatic Start Equipment
ANSI Compliant
Yes
Background Color
White
Glow-in-the-Dark
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Double-Sided
No
Legend/Background Color
Red and Black/White
Header
Danger
Language
English
Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Chemical Resistant
No
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Legend
Automatic Start Equipment
Abrasion Resistant
No
Metal Detectable
No
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Mirror Print
No
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
ADA Compliant
No
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Glow In The Dark
No
Sign Header
Danger
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
Product Type
Danger Sign
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Automatic Start Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.