Zoro Homepage

Danger Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U3-1292-RD_7X5

  • Zoro # G2750100


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Danger
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1292-RD_7X5
Zoro #
G2750100
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Demolition Work In Progress
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Legend Color
White
Subject Matter
Chemicals/Hazardous
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Legend Color
Black
Mounting Style
Adhesive-Backed
Material
Vinyl
Sign Legend Color
Black
Legend/Background Color
Red and Black/White
Background Color
White
Language
English
Double-Sided
No
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Adhesive Style
Permanent
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Material Properties
Flexible
Metal Detectable
No
Includes Mounting Hardware
No
Average Outdoor Durability
1 yr
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
State Specific Sign
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Number of Printed Sides
1
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Sign Legend
Demolition Work In Progress
Adhesive Type
Acrylic
Sign Header
Danger
Sign Legend Style
Text
Sign Mounting Location
Wall
Mirror Print
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Demolition Work In Progress, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.