Zoro Homepage

Danger Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U3-1308-RD_7X5

  • Zoro # G2749890


product price: $2.95
/ea

Key Features

Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1308-RD_7X5
Zoro #
G2749890
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Engineer Grade
UV Resistant
No
Language
English
Glow-in-the-Dark
No
OSHA Compliant
Yes
Material
Vinyl
Legend
Do Not Climb, Sit, Walk Or Ride On Conveyor
Legend Style
Text
Legend/Background Color
Red and Black/White
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Legend Color
Black
Background Color
White
Header
Danger
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Sign Header
Danger
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Anti-Slip Surface
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Abrasion Resistant
No
Material Properties
Flexible
ANSI 969 Compliant
No
State Specific Sign
No
Mirror Print
No
Sign Legend Style
Text
Sign Legend Background Color
White
Glow In The Dark
No
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Average Outdoor Durability
1 yr
Sign Legend
Do Not Climb, Sit, Walk Or Ride On Conveyor
Chemical Resistant
No
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Metal Detectable
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
ADA Compliant
No
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Product Type
Danger Sign
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Climb, Sit, Walk Or Ride On Conveyor, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.