Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U3-1336-RD_7X5

  • Zoro # G2749315


product price: $3.15
/ea
Sold in multiples of 4 for $12.60

Key Features

Header
Danger
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1336-RD_7X5
Zoro #
G2749315
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Operate
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Material
Vinyl
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Background Color
White
Header Legend Color
White
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Graffiti Resistant
Yes
State Specific Sign
No
Sign Header Style
Text
Glow In The Dark
No
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Average Outdoor Durability
1 yr
Sign Legend
Do Not Operate
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Write on Surface
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Format
Traditional OSHA
Abrasion Resistant
No
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Danger
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.