Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U3-1761-RD_7X5

  • Zoro # G2742717


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Danger
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1761-RD_7X5
Zoro #
G2742717
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Lock Out Before Start
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Legend Style
Text
Header Background Color
Black, Red, White
Legend Color
Black
Legend/Background Color
Red and Black/White
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Chemical Resistant
No
Mirror Print
No
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Anti-Slip Surface
No
Sign Header Style
Text
Sign Legend
Lock Out Before Start
Corrosion Resistant
No
Adhesive Style
Permanent
Sign Header
Danger
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Glow In The Dark
No
Adhesive Type
Acrylic
Abrasion Resistant
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend Background Color
White
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock Out Before Start, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products