Zoro Homepage

Danger Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U3-1874-RD_7X5

  • Zoro # G2740976


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Danger
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1874-RD_7X5
Zoro #
G2740976
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
No Welding Or Open Flames
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Red and Black/White
Double-Sided
No
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Legend Style
Text
Material
Vinyl
ANSI Compliant
Yes
Subject Matter
Chemicals/Hazardous
Sign Legend Color
Black
Language
English
Mounting Style
Adhesive-Backed
Background Color
White
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Background Color
White
Sign Header
Danger
Number of Printed Sides
1
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 yr
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Legend
No Welding Or Open Flames
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Sign Header Style
Text
Write on Surface
No
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Metal Detectable
No
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Corrosion Resistant
No
Abrasion Resistant
No
Mirror Print
No
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
4 ft
State Specific Sign
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Welding Or Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.