Zoro Homepage

Danger Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U3-1875-RD_7X5

  • Zoro # G2740930


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Danger
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1875-RD_7X5
Zoro #
G2740930
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
No Welding, Cutting Or Brazing Allowed In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Chemicals/Hazardous
Sign Legend Color
Black
Legend/Background Color
Red and Black/White
Background Color
White
Header Background Color
Black, Red, White
Legend Color
Black
Header Legend Color
White
Language
English
Legend Style
Text
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Material
Vinyl
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Number of Printed Sides
1
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Mirror Print
No
Glow In The Dark
No
Abrasion Resistant
No
Adhesive Type
Acrylic
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Sign Legend
No Welding, Cutting Or Brazing Allowed In This Area
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Average Outdoor Durability
1 yr
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Metal Detectable
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Corrosion Resistant
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Welding, Cutting Or Brazing Allowed In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.