This item is Discontinued.

Lyle Danger, High Voltage, 7" W x 5" H, Rectangle, Vinyl U1-1013-RD_7X5

Danger, High Voltage, 7" W x 5" H, Rectangle, Vinyl (Discontinued)

  • Mfr # U1-1013-RD_7X5
  • Zoro # G9084686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1013-RD_7X5
Zoro #
G9084686
UPC #
849362005540
Country of Origin
United States

Dimensions

Width
7"
Height
5"
Thickness
0.001"

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Reflective Decal
Standards
OSHA
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Header Background Color
Black, Red, White
Header Legend Color
White
Sign Legend Color
Black
Legend Color
Black
Double-Sided
No
Legend/Background Color
Red and Black/White
ANSI Compliant
Yes
OSHA Compliant
Yes
Background Color
White
Language
English
Sign Legend Text Color
Black

Description

Danger Sign, Rectangle, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.