Danger Sign, 7" H, 10" W, Non-PVC Polymer, Vertical Rectangle, English, LCU4-0127-ED_10x7

  • Mfr # LCU4-0127-ED_10x7

  • Zoro # G5204862


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
Danger
Legend
Diesel. No Smoking
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0127-ED_10x7
Zoro #
G5204862
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Diesel. No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
Black
Header Background Color
Red, Yellow
ANSI Compliant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 302 Degrees F
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Sign Legend Text Color
Black
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Corrosion Resistant
No
Adhesive Style
Permanent
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Write on Surface
No
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Chemical Resistant
No
Number of Printed Sides
1
Legend Pictogram Description
No Smoking
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Sign Format
ANSI/OSHA Format
Sign Header
Danger
Sign Legend
Diesel. No Smoking.
ANSI 969 Compliant
No
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header Text Color
White
Sign Legend Background Color
White
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 3 yr
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Red
Abrasion Resistant
No
Header Pictogram ID
PPIC-51
Glow In The Dark
No
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
176 Degrees F
Sign Header Style
Symbol and Text
Legend Pictogram ID
PPIC-72
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Diesel. No Smoking., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products