Danger Sign, 7" H, 10" W, Non-PVC Polymer, Vertical Rectangle, English, LCU4-0482-ED_10x7

  • Mfr # LCU4-0482-ED_10x7

  • Zoro # G5233221


product price:  $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
Danger
Legend
No Smoking Oxygen In Use
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0482-ED_10x7
Zoro #
G5233221
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
No Smoking Oxygen In Use
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Does Not Contain PVC
Legend Style
Text
Operating Temp. Range
-40 Degrees to 302 Degrees F
ANSI Compliant
Yes
Header Background Color
Black, Red
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Mirror Print
No
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Sign Format
Traditional OSHA
Metal Detectable
No
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Sign Header Text Color
White
Number of Printed Sides
1
Abrasion Resistant
No
Sign Header
Danger
State Specific Sign
No
ANSI 969 Compliant
No
Sign Legend
No Smoking Oxygen In Use
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Oxygen In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.