Danger Sign, 7" H, 10" W, Non-PVC Polymer, Vertical Rectangle, English, LCU4-0530-ED_10x7

  • Mfr # LCU4-0530-ED_10x7

  • Zoro # G5206542


product price:  $3.29
/ea

Key Features

Header
Danger
Legend
Propane No Smoking No Open Flames
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0530-ED_10x7
Zoro #
G5206542
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Propane No Smoking No Open Flames
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Does Not Contain PVC
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Black, Red
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 302 Degrees F
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Number of Printed Sides
1
Metal Detectable
No
Write on Surface
No
Sign Legend Style
Text
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
Yes
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Legend
Propane No Smoking No Open Flames
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Chemical Resistant
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Adhesive Style
Permanent
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Sign Header Text Color
White
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Propane No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products