Danger Sign, 7" H, 10" W, Non-PVC Polymer, Vertical Rectangle, English, LCU4-0541-ED_10x7

  • Mfr # LCU4-0541-ED_10x7

  • Zoro # G5258948


product price:  $3.29
/ea

Key Features

Header
Danger
Legend
No Smoking No Open Flames No Sparks
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0541-ED_10x7
Zoro #
G5258948
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
No Smoking No Open Flames No Sparks
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Black, Red
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 302 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Material Properties
Flexible
Anti-Slip Surface
No
Mirror Print
No
Sign Header
Danger
Sign Mounting Location
Wall
Sign Header Text Color
White
Sign Legend
No Smoking No Open Flames No Sparks
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Metal Detectable
No
Sign Format
Traditional OSHA
Glow In The Dark
No
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
Sign Legend Background Color
White
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Write on Surface
No
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking No Open Flames No Sparks, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.