Danger Sign, 7" H, 10" W, Non-PVC Polymer, Vertical Rectangle, English, LCU4-0559-ED_10x7

  • Mfr # LCU4-0559-ED_10x7

  • Zoro # G5235078


product price:  $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
Danger
Legend
No Smoking Or Open Flame In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0559-ED_10x7
Zoro #
G5235078
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
No Smoking Or Open Flame In This Area
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 302 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Color
Black
Header Background Color
Black, Red
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Abrasion Resistant
No
Sign Header Style
Text
Graffiti Resistant
Yes
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
No
Sign Legend Style
Text
Sign Format
Traditional OSHA
Number of Printed Sides
1
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Header Text Color
White
Sign Legend Background Color
White
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Legend
No Smoking Or Open Flame In This Area
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header
Danger
State Specific Sign
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
40 ft
Glow In The Dark
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Or Open Flame In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.