Danger Sign, 7" H, 10" W, Plastic, Vertical Rectangle, English, LCU4-0134-NP_10X7

  • Mfr # LCU4-0134-NP_10X7

  • Zoro # G9489131


product price: $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Header
Danger
Legend
Flammable Gas Keep Fire Or Flame Away No Smoking Death Or Serious Injury Will Occur
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0134-NP_10X7
Zoro #
G9489131
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable Gas Keep Fire Or Flame Away No Smoking Death Or Serious Injury Will Occur
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Header Background Color
Red, Yellow
Legend Style
Symbol and Text
Header Legend Color
Black
Sign Legend Text Color
Black
Sign Format
ANSI/OSHA Format
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
Maximum Service Temperature
165 Degrees F
Legend Pictogram ID
PFXG-56
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Header Background Color
Red, Yellow
Graffiti Resistant
Yes
Sign Header Style
Symbol and Text
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Header Pictogram ID
PPIC-51
Abrasion Resistant
No
Glow In The Dark
No
Legend Pictogram Description
No Smoking
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Flammable Gas. Keep Fire Or Flame Away. No Smoking Death Or Serious Injury Will Occur.
Sign Header
Danger
Material Properties
Flexible
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Product Type
Plastic Flammable Gas Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Flammable Gas. Keep Fire Or Flame Away. No Smoking Death Or Serious Injury Will Occur., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.