Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 7" H, 10" W, Plastic, Vertical Rectangle, English, LCU4-0135-NP_10X7

  • Mfr # LCU4-0135-NP_10X7

  • Zoro # G9489070


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Header
Danger
Legend
LP Gas Storage. No Smoking Or Open Flames Within 50 ft
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0135-NP_10X7
Zoro #
G9489070
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
LP Gas Storage. No Smoking Or Open Flames Within 50 ft
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Header Background Color
Red, Yellow
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Danger
Sign Header Background Color
Red, Yellow
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Metal Detectable
No
Maximum Service Temperature
165 Degrees F
Glow In The Dark
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Mounting Pattern
4 Corner
Sign Header Style
Symbol and Text
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Sign Legend
Lp Gas Storage. No Smoking Or Open Flames Within 50 Ft.
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
Yes
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
State Specific Sign
No
Sign Header Text Color
White
Legend Pictogram ID
PFXG-56
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Legend Pictogram Description
No Smoking
Header Pictogram ID
PPIC-51
Outdoor Life Expectancy
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Plastic No Smoking Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Lp Gas Storage. No Smoking Or Open Flames Within 50 Ft., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.