Danger Sign, 7" H, 10" W, Plastic, Vertical Rectangle, English, U3-1435-NP_10X7

  • Mfr # U3-1435-NP_10X7

  • Zoro # G4724870


product price:  $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Header
Danger
Legend
DANGER EXPLOSIVE VAPOR NO SMOKING, NO OPEN FLAMES, NO SPARKS
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1435-NP_10X7
Zoro #
G4724870
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
DANGER EXPLOSIVE VAPOR NO SMOKING, NO OPEN FLAMES, NO SPARKS
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Plastic
Language
English
Metal Detectable
No
Write on Surface
No
Shape
Rectangle
Indoor/Outdoor Usage
Indoor Only
Color
White
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Sign Format
Traditional OSHA
Sign Legend
Explosive Vapor No Smoking, No Open Flames, No Sparks
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Sign Legend Background Color
White
Sign Mounting Location
Wall
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Chemical Resistant
No
Mirror Print
No
Sign Legend Text Color
Black
Sign Header Text Color
White
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Graffiti Resistant
Yes
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Explosive Vapor No Smoking, No Open Flames, No Sparks, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.