Danger Sign, 7" H, 10" W, Plastic, Vertical Rectangle, English, U3-1522-NP_10X7

  • Mfr # U3-1522-NP_10X7

  • Zoro # G4725257


product price:  $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Header
Danger
Legend
DANGER FUEL STORAGE NO SMOKING
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1522-NP_10X7
Zoro #
G4725257
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
DANGER FUEL STORAGE NO SMOKING
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Plastic
Language
English
Indoor/Outdoor Usage
Indoor Only
Shape
Rectangle
Color
White
Write on Surface
No
Metal Detectable
No
Chemical Resistant
No
Glow In The Dark
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Abrasion Resistant
No
Corrosion Resistant
Yes
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Sign Header
Danger
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header Text Color
White
Sign Legend
Fuel Storage No Smoking
Number of Printed Sides
1
Sign Format
Traditional OSHA
Material Properties
Flexible
Protective Coating
Clear Liquid Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fuel Storage No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.