Danger Sign, 7" H, 10" W, Plastic, Vertical Rectangle, English, U3-1669-NP_10X7

  • Mfr # U3-1669-NP_10X7

  • Zoro # G4725920


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Hydrogen No Smoking No Open Flames
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1669-NP_10X7
Zoro #
G4725920
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
Hydrogen No Smoking No Open Flames
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Double-Sided
No
Header Background Color
Black, Red
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header Style
Text
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
Glow In The Dark
No
Chemical Resistant
No
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Abrasion Resistant
No
Write on Surface
No
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Legend
Hydrogen No Smoking No Open Flames
Sign Header
Danger
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hydrogen No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.