Danger Sign, 7" H, 10" W, Polyester, Vertical Rectangle, English, LCU4-0530-ND_10X7

  • Mfr # LCU4-0530-ND_10X7

  • Zoro # G9349658


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Header
Danger
Legend
Propane No Smoking No Open Flames
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0530-ND_10X7
Zoro #
G9349658
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Propane No Smoking No Open Flames
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Text
Header Background Color
Black, Red
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
210 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Sign Legend
Propane No Smoking No Open Flames
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Metal Detectable
No
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend Style
Text
Write on Surface
No
Sign Header Style
Text
Glow In The Dark
No
Sign Header Text Color
White
Graffiti Resistant
Yes
Mirror Print
No
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Minimum Application Temperature
50 Degrees F
Material Properties
Flexible
Abrasion Resistant
No
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Propane Danger Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Propane No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products